Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G305402759
Free Shipping & Returns
$5,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Height 74 in
- Includes (2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Inside Hump Protective Foam, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
- Series Flash
- Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper
- Outer Glove Type Attached Outer Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G305402759
- UPC # 20076490097831
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 74 in |
Maximum Chest Size | 231 cm |
Maximum Height | 79 in |
Minimum Chest Size | 187 cm |
Window Height | 19 3/4 in |
Chest Size - Minimum | 73 5/8 in |
Height - Maximum | 79 in |
Named Size | XL |
Chest Size - Maximum | 91 in |
Height - Minimum | 74 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 91 in, Chest Size - Minimum 73 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Glasses, Green Polycarbonate Lens, Uncoated (49U485)
- NMC Do Not Block Sign, M103G (M103G)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49126)
- Ansell Disposable Suits & Coveralls