Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G205402750
Free Shipping & Returns
$4,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:201, EN 943-2:2019, NFPA 1990-1991
- Suit Style Protective
- Protection Type Abrasion Resistant, Chemical Retardant, Flame Retardant
- Series Flash
- Minimum Chest Size 231 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G205402750
- UPC # 20076490097671
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 231 cm |
Minimum Height | 83 in |
Maximum Chest Size | 276 cm |
Maximum Height | 88 in |
Window Height | 19 3/4 in |
Chest Size - Maximum | 108 5/8 in |
Height - Maximum | 88 in |
Named Size | 3XL |
Height - Minimum | 83 in |
Chest Size - Minimum | 91 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 108 5/8 in, Chest Size - Minimum 91 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- 3M Replacement Hood with Collar, PK10 (H-410-10)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- ANSELL Coveralls, 2XL, 20 PK, Red, AlphaTec(R) CFR, Zipper (RD96-T-92-111-06)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- Ansell Disposable Clothing