Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G105402799
product price: $4,834.99
/ea
Free Shipping & Returns
$4,834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Internal Glove Type Detached Inner Glove
- Number of Exhaust Valves 2
- Includes Socks Yes
- Attached Glove Style Outer
- Suit Material Aramid/Chloroprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G105402799
- UPC # 20076490097770
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 187 cm |
Minimum Height | 74 in |
Maximum Height | 79 in |
Maximum Chest Size | 231 cm |
Window Height | 19 3/4 in |
Named Size | XL |
Chest Size - Maximum | 91 in |
Chest Size - Minimum | 73 5/8 in |
Height - Maximum | 79 in |
Height - Minimum | 74 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 91 in, Chest Size - Minimum 73 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Banana Oil Kit Replacement Solution (1 o (0203-01)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Black (10215835)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- 3M 3M„¢ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 2XL, 4510-XXL, 20/Case (7000089665)
- Ansell Workwear and Protective Clothing