Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Breathable Blue Bibbed Poly Overall, M
Mfr # 66-672
Zoro # G402658912
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 48 in
- Ankle Style Hook-and-Loop
- Series 66-672
- Seam Style Taped
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-672
- Zoro # G402658912
- UPC # 20076490105253
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | M |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 48 in |
Description
Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level B, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight Yes, Hazard Risk Category 1, Height - Maximum 66 in, Height - Minimum 64 in, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 50 in, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle (451W97)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- WATERJEL Fire Blanket, First Aid Gel-Coated, Wool, 6 ft x 5 ft, Tan Blanket Color (G7260C-4.69.000)
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH3X002500)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- PORTWEST Bizweld Iona Coverall, L (UBIZ5)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- Ansell Workwear and Protective Clothing