Shop All Disposable Gloves
Ansell
Blaze, Nitrile Exam Gloves, Nitrile, Powder-Free, XL, Orange
Mfr # MXN48-XL
Zoro # G103850103
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Blaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MXN48-XL
- Zoro # G103850103
- UPC # 683438144845
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Orange |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Blaze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- HEADLINE IT Disposable Hat and Helmet Liner, For Use With Hard Hats and Bump Caps Universal, Blue, 10 PK (898917001001)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (93862)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Cobalt Blue (N171)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N875)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- Ansell Disposable Gloves