Shop All Disposable Gloves
Ansell
Blaze, Nitrile Exam Gloves, Nitrile, Powder-Free, L, Orange
Mfr # MXN48-L
Zoro # G403849883
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Blaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MXN48-L
- Zoro # G403849883
- UPC # 683438144838
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Orange |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Blaze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-HI_18x12 (T1-1818-HI_18x12)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- ANSELL N96, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Green (N960)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XS, Green (C520)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, S, 100 PK, Beige (EV-2050-S)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- Ansell Gloves & Hand Protection