Shop All Disposable Gloves
Ansell
Black Dragon Zero, Nitrile Exam Gloves, Nitrile, Powder-Free, S, Black
Mfr # MFX-BD1001NPF
Zoro # G403901161
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Black Dragon Zero
- Texture Location Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-BD1001NPF
- Zoro # G403901161
- UPC # 792536664022
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon Zero |
Texture Location | Fingertips |
Description
Features
- Type - Dragon Zero Nitrile Exam Gloves
- Color - Black
- Size - Small.
- Powder-Free Examination Gloves.
- If you are concerned about tactile sensitivity, consider Black Dragon Zero gloves featuring textured fingertips.
- These gloves not only mask stains and provide better framing, they are also easy to put on and wear comfortably.
- Textured fingertips allow a secure grip on tools.
- Black color masks stains and provides a backdrop for powders, solvents and other work elements .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- ONYX Foam Flotation Cushion (110200-500-999-12)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L971)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (N85)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (US-220-XS)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S (92-616)
- Ansell Gloves & Hand Protection