Shop All Disposable Gloves
Ansell
Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XXL, Black
Mfr # MFXBD1005NPF-XXL
Zoro # G5991980
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Color Black
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXBD1005NPF-XXL
- Zoro # G5991980
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XXL |
Details
Item | Blk Zero Nitrile Exm Glove,BD1005NPF,XXL |
Color | Black |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon Zero |
Finger Thickness | 5.5 mil |
Description
Blk Zero Nitrile Exm Glove,BD1005NPF,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (K3H10G)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1148-NA_10x7 (U7-1148-NA_10x7)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (V29)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (VLG5201)
- Ansell Disposable Gloves