Shop All Disposable Gloves
Ansell
Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # MFXBD1002NPF-M
Zoro # G5981751
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFXBD1002NPF-M
- Zoro # G5981751
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Blk Zero Nitrile Exam Glove,BD1002NPF-M |
Color | Black |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon Zero |
Finger Thickness | 5.5 mil |
Description
Blk Zero Nitrile Exam Glove,BD1002NPF-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 4.3 mil Palm, Nitrile, L, Violet Blue (MFXSU690L-CASE)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, S, 100 PK, Beige (EV-2050-S)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- Ansell Disposable Gloves