Shop All Disposable Gloves
Ansell
Black Dragon, Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK, Black
Mfr # MXBD-1002-PF
Zoro # G903700646
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Black Dragon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MXBD-1002-PF
- Zoro # G903700646
- UPC # 792536666033
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon |
Texture | Fully Textured |
Description
Now a combination of comfort and strength is available in this distinct black latex glove.
- Fully textured for excellent tactile sensitivity. Meets maximum powder and maximum water extractrable protein guidelines
- Cuff Standard examination length (9.5 in.), Beaded
- Glove Interior Powder-Free
- Glove Exterior Fully textured
- Usage For single use only.
- Packaging 100 gloves by weight per dispenser box, 20 boxes per master case
- Black Dragon Medium Latex
- Fulle Textured Gloves
- Size - Medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (TQ-601-XS)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (CFG-900-XL)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (V29)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- Ansell Disposable Gloves