Shop All Disposable Gloves
Ansell
Black Dragon, Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK, Black
Mfr # MXBD-1003-PF
Zoro # G703700631
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Black Dragon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MXBD-1003-PF
- Zoro # G703700631
- UPC # 792536666040
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon |
Texture | Fully Textured |
Description
Now a combination of comfort and strength is available in this distinct black latex glove.
- Fully textured for excellent tactile sensitivity. Meets maximum powder and maximum water extractrable protein guidelines
- Cuff Standard examination length (9.5 in.), Beaded
- Glove Interior Powder-Free
- Glove Exterior Fully textured
- Usage For single use only.
- Packaging 100 gloves by weight per dispenser box, 20 boxes per master case
- Size - Large.
- Black Dragon Large Latex
- Fully Textured Gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, S, PR (7551)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (62006)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (N485)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 250 PK, Blue (XC-310)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (3BA43)
- Ansell Gloves & Hand Protection