Shop All Disposable Gloves
Ansell
Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black
Mfr # MICBD-1003-PF
Zoro # G002128167
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Palm Thickness 5.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MICBD-1003-PF
- Zoro # G002128167
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Palm Thickness | 5.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 6.7 mil |
Texture | Fully Textured |
Silicone-Free | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, M, 100 PK, Black (MICBD-1002-PF)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue (N872)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (USE-880-L)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Yellow (FP-N-50-L-YLW)
- Ansell Disposable Gloves