Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Bib Overall, Fits Waist 56 in., Blue, XL
Mfr # 66-672
Zoro # G501800199
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 56 in
- Series 66-672
- Inseam 31 in
- ATPV Rating 9 cal/sq cm
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-672
- Zoro # G501800199
- UPC # 20076490105277
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | XL |
Maximum Waist Size | 56 in |
Minimum Waist Size | 56 in |
Waist Size - Maximum | 56 in |
Waist Size - Minimum | 56 in |
Description
Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level C, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight No, Height - Maximum 71 in, Height - Minimum 69 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- PORTWEST Classic Rain Jacket, Med (US440)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- Ansell Flame Resistant & Arc Flash Overalls & Coveralls