Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Bib Overall, Fits Waist 52 in., Blue, L
Mfr # 66-672
Zoro # G301800160
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 52 in
- Series 66-672
- Inseam 31 in
- Material Nomex
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66-672
- Zoro # G301800160
- UPC # 20076490105260
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | L |
Minimum Waist Size | 52 in |
Maximum Waist Size | 52 in |
Waist Size - Maximum | 52 in |
Waist Size - Minimum | 52 in |
Description
Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level C, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight No, Height - Maximum 69 in, Height - Minimum 66 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® RU6500 Silicone Full Facepiece Respirator, Medium, RU65001M (RU65001M)
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK (FFS-700-L)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- RACEQUIP RaceQuip 120003 Multi Layer Driving Suit - Black; Medium (120003)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- Ansell Workwear and Protective Clothing