Shop All Coveralls & Overalls
Ansell
Bib Overall, Chemical Resistant, Red, XL
Mfr # 66-662
Zoro # G601800259
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 31 in
- Material Polyester
- Seam Style Taped
- Standards EN 1149-5, NFPA 1992-2018
- Ankle Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G601800259
- UPC # 20076490105697
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 56 in |
Maximum Height | 71 in |
Minimum Waist Size | 56 in |
Maximum Waist Size | 56 in |
Minimum Height | 69 in |
Named Size | XL |
Description
Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 71 in, Height - Minimum 69 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10239981)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- 3M Safety Glasses, Amber Anti-Fog (S1103SGAF)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- ANSELL Coverall, M, Red, Polyester (66-667)
- DUNLOP ONGUARD Chemtex Level C Jacket with Hood XX-Large (WPL136-XXL)
- Ansell Workwear and Protective Clothing