Shop All Coveralls & Overalls
Ansell
Bib Overall, Chemical Resistant, Red, M
Mfr # 66-662
Zoro # G101778874
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Pockets 0
- Standards EN 1149-5, NFPA 1992-2018
- Features Parachute Style Buckles
- Ankle Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G101778874
- UPC # 20076490105673
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 48 in |
Maximum Height | 66 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Minimum Height | 64 in |
Named Size | M |
Description
Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 66 in, Height - Minimum 64 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- BARSKA Loaded Gear CX-400 Elbow and Knee Pads (BI12250)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- ANSELL Bib Overall, Chemical Resistant, Red, 4XL (66-662)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- POLAR PLUS Men's Insulated Coverall with Hood, 4XL, Navy, Nylon (22020-RXL4B)
- Ansell Workwear