Ansell

Bib Overall, Chemical Resistant, Red, L


product price: $615.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Inseam 31 in
  • Features Parachute Style Buckles
  • Ankle Style Hook-and-Loop
  • Color Red
  • Series 66-662
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 52 in
Maximum Height 69 in
Minimum Height 66 in
Minimum Waist Size 52 in
Maximum Waist Size 52 in
Named Size L

Description

Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 69 in, Height - Minimum 66 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.