Shop All Coveralls & Overalls
Ansell
Bib Overall, Chemical Resistant, Red, 4XL
Mfr # 66-662
Zoro # G901800287
original price:
$1,037.53
9% off
new price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 66-662
- Closure Type Adjustable Strap
- Number of Pockets 0
- Material Polyester
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G901800287
- UPC # 20076490105727
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 68 in |
Maximum Waist Size | 68 in |
Minimum Height | 74 in |
Minimum Waist Size | 68 in |
Maximum Height | 76 in |
Named Size | 4XL |
Description
Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 76 in, Height - Minimum 74 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size L (20-9-10364-L)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- ANSELL Coverall, M, Red, Polyester (66-667)
- ANSELL Coverall, L, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- Ansell Coveralls & Overalls