Shop All Aprons
Ansell
Bib Apron, Yellow, 48 In. L
Mfr # 56-600
Zoro # G0966366
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane, Nylon
- Length 48 in
- Width 35 in
- Size Universal
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 35 in |
Size | Universal |
Length Type | Shin |
Overall Length | 48 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Urethane, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 48 in, Overall Width 35 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign, M441P (M441P)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597RB (D597RB)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- FAME FABRICS Bib Apron, F53, Burgundy (79042)
- Ansell Aprons