Shop All Aprons
Ansell
Bib Apron, Yellow, 45 In. L, Universal
Mfr # 56-801
Zoro # G4644114
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Enduro 2000 Polyurethane
- Length 45 in
- Width 35 in
- Size Universal
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Length Type | Shin |
Overall Length | 45 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyurethane, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 45 in, Overall Width 45 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Fog ; Anti-Scratch (25675)
- FALLTECH Single Leg, 4 in, Blue (8204)
- NMC Notice No Dumping Allowed Sign, N305AB (N305AB)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Medium) (1277FR-LZ-RD-MD)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Yellow (56-510)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- Ansell Aprons