Shop All Aprons
Ansell
Bib Apron, Blue, 55 In. L
Mfr # 56-601
Zoro # G2340405
original price:
$20.52
22% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Urethane, Nylon
- Width 35 in
- Thickness 7 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35 in |
Length | 55 in |
Size | Universal |
Length Type | Shin |
Overall Length | 55 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Urethane, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 55 in, Overall Width 55 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- BAUSCH + LOMB Antfg, Antstc, Slcn, Wal Mtg, PK25 (8577PMT)
- ANSELL Die Cut Apron, 47in. x 33in., White, PK72 (56-016)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Hycar Heavy-Duty Apron Black 45" L x 35" W (WPL140-BK)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- R & R TEXTILE Patient Gown, Cotton Blend Twill, PK12 (WWX15130)
- Ansell Workwear and Protective Clothing