Shop All Aprons
Ansell
Bib Apron, Blue, 54 In. L, Vinyl
Mfr # 56-001
Zoro # G3202071
original price:
$4.58
5% off
new price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 54 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 in |
Width | 33 in |
Size | Universal |
Overall Length | 54 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 54 in, Overall Width 33 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl (56-007)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- Ansell Workwear