Shop All Aprons
Ansell
Bib Apron, Blue, 50 In. L
Mfr # 56-802
Zoro # G2013103
original price:
$23.59
8% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Enduro 2000 Polyurethane
- Length 50 in
- Width 35 in
- Size Universal
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 in |
Width | 35 in |
Size | Universal |
Overall Length | 50 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyurethane, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 50 in, Overall Width 50 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- 5.11 Pouch, Nylon, Black (56300)
- 3M Visor Frame Assembly, 1" (M-920)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- UNCOMMON THREADS Mid-Length Bib Apron Blk (3005-0100)
- Ansell Aprons