Shop All Aprons
Ansell
Bib Apron, Blue, 49 In. L, Universal
Mfr # 56-007
Zoro # G4658997
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 49 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 49 in |
Width | 33 in |
Size | Universal |
Overall Length | 49 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 49 in, Overall Width 33 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- ANSELL Die Cut Apron, 44in. x 33 in., White, PK12 (56-103)
- ANSELL Bib Apron, Yellow, Universal, 45 In. L (56-300)
- ALL-SOURCE Waist Nail Apron (323037)
- Ansell Workwear and Protective Clothing