Shop All Aprons
Ansell
Bib Apron, Blue, 47 In. L, Vinyl
Mfr # 56-007
Zoro # G0921812
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 47 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47 in |
Width | 33 in |
Size | Universal |
Overall Length | 47 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 47 in, Overall Width 33 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ANSELL Endurosaf Apron White 45" L x 35" W (WPL139-WH)
- ANSELL Cleanroom Apron, Blue, Small (56-903)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- Ansell Workwear