Shop All Aprons
Ansell
Bib Apron, Blue, 45 In. L
Mfr # 56-802
Zoro # G4644123
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Enduro 2000 Polyurethane
- Width 35 in
- Thickness 9 mil
- Closure Type Ties
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35 in |
Size | Universal |
Length | 45 in |
Overall Length | 45 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyurethane, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 45 in, Overall Width 45 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- Ansell Aprons