Shop All Aprons
Ansell
Apron, Green, One Size, 28 x 40", PK100
Mfr # GR40-W-92-212-00
Zoro # G5263498
product price: $604.99
/pk 100, $6.05/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Chemical Laminate M4000
- Length 40 in
- Width 28 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 40 in |
Width | 28 in |
Size | Universal |
Length Type | Ankle |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Non-Woven Laminate, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size Universal, Neck Closure Type Hook-and-Loop, Overall Length 40 in, Overall Width 28 in, Packaging Bulk, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- AZUSA SAFETY Welderbest Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, XL (WMIG)
- HY-KO 150Ft Blue Flagging Tape Roll Flagging Tape, 12PK (A10565)
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl (56-007)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- ANSELL Die Cut Apron, 44in. x 33 in., White, PK12 (56-103)
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- Ansell Workwear and Protective Clothing