Shop All Disposable Gloves
This Product is Discontinued
Ansell
ApexPro AP12, Dual Layer Nitrile Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK (Discontinued)
Mfr # AP12
Zoro # G3571572
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL ( 10 )
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # AP12
- Zoro # G3571572
- UPC # 50741013074149
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Length | 12 in |
Glove Size and Cuff Length Style | XL/Extended |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White/Black, Cuff Thickness 4.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Dual Layer, Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 13485, ASTM D6319, FDA21 CFR 177-2600, ISO 9001, NFPA 1999/2018, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.