Shop All Lab and Clean Room Gloves
Ansell
Antistatic Gloves, XS, Nitrile, PR
Mfr # 11-100
Zoro # G4642732
original price:
$13.10
29% off
new price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cuff Rolled
- Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
- Lining X-Static(R) Yarn
- Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-100
- Zoro # G4642732
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Length | 8 in |
Glove Size | XS |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Size - Numeric | 6 |
"Size - Numeric | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131A, Standards ANSI 105, CE, EN388 2016: 2131A, EN 420, REACH, Surface Resistivity Not Rated, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign - Bilingual, DBA7P (DBA7P)
- CONDOR Back Support, Xl, Black (1M708)
- RUBBERMAID COMMERCIAL 4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow (FG627777YEL)
- MSA SAFETY Faceshield Frame, with Debris, Black (10154622)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- ANSELL R-Chem Impact Glove, Long Cuff, 40cm, S, PR (075-08)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- Ansell Gloves & Hand Protection