Shop All Lab and Clean Room Gloves
Ansell
Antistatic Gloves, XL, Foamed, PR
Mfr # 11-100
Zoro # G4642757
original price:
$14.56
36% off
new price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 3/4 in
- Cuff Rolled
- Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
- Material Nitrile
- Lining X-Static(R) Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-100
- Zoro # G4642757
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Length | 10 3/4 in |
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Size - Numeric | 10 |
"Size - Numeric | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131A, Standards ANSI 105, CE, EN388 2016: 2131A, EN 420, REACH, Surface Resistivity Not Rated, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Disposable Gloves, 7.20 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100669)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Antistatic Gloves, XS, Nitrile, PR (11-100)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- Ansell Gloves & Hand Protection