Shop All Lab and Clean Room Gloves
Ansell
Antistatic Gloves, M, Palm, Nitrile, PR
Mfr # 11-100
Zoro # G4642741
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 3/4 in
- Cuff Rolled
- Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
- Material Nitrile
- Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-100
- Zoro # G4642741
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Length | 8 3/4 in |
Glove Size | M |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Size - Numeric | 8 |
"Size - Numeric | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131A, Standards ANSI 105, CE, EN388 2016: 2131A, EN 420, REACH, Surface Resistivity Not Rated, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- Ansell Lab and Clean Room Gloves