Shop All Flame Resistant Sleeves
Ansell
Ansell 012-59-406-22in Fr Kevlar Blend Sleeve With A Kevlar Cuff Brown 22 in.
Mfr # 012-59-406-22in
Zoro # G904009182
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-59-406-22in
- Zoro # G904009182
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Description
Features
- Excellent protection from the high heat and open flame of welder’s torches
- Lightweight and breathable FR Kevlar Blend
- Superior cut resistance over cotton or light denim sleeves
- Size - One Size
- Length - 22 in.
- Material - FR Kevlar, FR Kevlar Blend
- Closure Type - Elastic Band
- Color - Brown, Gray
- Resistance - Flame, Heat
- Applications - Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-53-427-YL)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- LYLE No Parking Sign, 18" x 12, T1-2886-EG_12x18 (T1-2886-EG_12x18)
- STEINER Flame-Resistant Sleeve, Unv, 18In, Brown, PR (12180)
- SALISBURY Molded Sleeve, Class 2, Black, Sz Reg, PR (2RB)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- MILLER ELECTRIC Flame Resistant Sleeve, Navy, Cotton (247148)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (722AR)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- Ansell Flame Resistant Sleeves