Ansell 012-58-535B-100 10 x 14 in. Alphatec Chemical Resistance - Green & Dark Gray; Pack of 6
Mfr # 012-58-535B-100
Zoro # G403693820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-58-535B-100
- Zoro # G403693820
- Country of Origin China
- Category Chemical Resistant Gloves
Description
The AlphaTec glove incorporates revolutionary Ansell GRIP technology to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals
Reliable chemical protection for added user safety. The patented Ansell GRIP technology ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
AlphaTec models with black acrylic liner are recommended for outdoor applications
Features- Alphatec chemical res
- Pack of 6
- Color: Green & Dark Gray
- Material: Nitrile
- Design: Ansell Grip Technology
- Cuff Style: Gauntlet
- Length: 14 in.
- Size: 10 in.
- Weight: 12.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Li-ion Rechargeable Battery Pack, 14.4V (PA-BT-4000LI)
- PIG PIG Drain Plug, Yellow (PLR208)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe 3XL 15-16, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXXXL)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 9, 1 PR (38-612)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-085)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12 (212517)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- SHOWA Nitri-Solve Nitrile Gloves Size 8 13" L (WPL588-08)
- Ansell Gloves & Hand Protection