Shop All Life Vests
Ansell
Ansell 012-56-210-28x55 Disposable Polyethylene Aprons; 28 x 55 in.; White
Mfr # 012-56-210-28x55
Zoro # G504154329
original price:
$49.15
9% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-56-210-28x55
- Zoro # G504154329
- Country of Origin China
- Category Life Vests
Description
Features
- Component materials comply with FDA regulations for food contact
- Easy-to-clean and conveniently packaged
- Economical protection for light-duty and medium-duty applications
- High-quality virgin material combines flexibility and resistance to chemicals, fats and oils
- Poly barrier gown
- Material - Polyethylene
- Color - White
- Size - 55 L x 28 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, LINE FORMS HERE (FS200-1422-V-PB-LINEFORMSHERE)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- ONYX OUTDOOR Onyx Movevent Torsion Vest - Red - Medium/Large (122400-100-040-21)
- PAWS ABOARD Paws Aboard PA-1100 XXS Yellow Dog Life Jacket (1100)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- Ansell Water Safety