Shop All Coated Gloves
Ansell
Ansell 012-48-101-8 288488 Sensilite Black Nylon Lined; Size 8
Mfr # 012-48-101-8
Zoro # G303694217
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-48-101-8
- Zoro # G303694217
- Country of Origin China
- Category Coated Gloves
Description
Features
- Designed for light applications that require good levels of comfort and abrasion resistance
- Offering precise handling of small objects in dry or light oily environments, Sensilite is the practical choice when you are looking for dexterity
- Sensilite provides enhanced safety, dexterity and durability compared to other glove options often used in the same applications
- Liner Color: Black
- Liner Material: Nylon
- Coating Color: Black
- Coating Material: Polyurethane
- Construction: Coated - Knitted
- Cuff Style: Knitwrist
- Finishing: Palm Coated
- Length: 210-265 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8741)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (97-007)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY71)
- Ansell Coated Gloves