Shop All General Purpose Gloves
Ansell
Ansell 012-48-101-10 Sensilite Gloves; 10; Black
Mfr # 012-48-101-10
Zoro # G503750911
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-48-101-10
- Zoro # G503750911
- Country of Origin China
- Category General Purpose Gloves
Description
Features
- Allows maximum dexterity for handling small objects
- Can be worn comfortably all day
- Provide superior abrasion resistance while delivering quality comfort
- Specifically designed for light applications
- Size - 10
- Material - Coated Knit
- Lining - Nylon
- Coating - Polyurethane
- Style - Light Industrial Glove
- Cuff Style - Knit-Wrist
- Color - Black
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, 10" Width, Combustible Dust Area Bilingual, Landscape (OS-WS-D-710-L-12524)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- Ansell Gloves & Hand Protection