Shop All Heat Resistant Gloves
Ansell
Ansell 012-42-474-9 209327 14 in. Gauntlet Slip-On Style Added Rear Hea
Mfr # 012-42-474-9
Zoro # G403740852
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 012-42-474-9
- Zoro # G403740852
- Country of Origin United States
- Category Heat Resistant Gloves
Description
Features
- An exclusive bonded nitrile coating helps protect against snags, punctures, abrasions, and cuts, while also enhancing dry grip
- Crusader Flex gloves wear an average of four times longer than 24 oz. cotton hot mill gloves
- For the best protection and comfort in moderate heat applications, Crusader Flex gloves are the answer
- Non-woven felt insulation and a full-length heat barrier protect the worker, while two-piece construction eliminates outseams to provide better finger comfort, dexterity, and flexibility
- Size - 9
- Material - Nitrile-Coated Non-Woven Felt
- Lining - Non-Woven Felt
- Temperature Range - 400.0°F [Max]
- Cuff Style - Gauntlet
- Color - Light Gray
- Coating - Nitrile
- Pack of 12
- Length - 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- ANSELL VF, Cut/Ht Res Glove, 6, Blk, 65DF74, PR (11-542VP)
- ANSELL Heat Resistant Gloves, Gray, 10, Nitrile, PR (42-474)
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- ANSELL Cut Resistant Gloves, Green/Black, M, PR (80-813)
- ELLIOTT SPECIALTY PRODUCTS Hot Not Nomex Gloves (200)
- Ansell Heat Resistant Gloves