Ansell

Ansell 012-28-507-8 Hycron Nitrile Coated Gloves; Size 8


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Excellent resistance to snags, punctures, abrasions, cuts, greases and oils.
  • Heavy-duty nitrile coating provides excellent dry grip as well as superior performance when handling rough, abrasive materials.
  • Hycron gloves are the perfect replacement for cotton and leather.
  • Soft jersey lining eliminates seams from working areas for greater comfort.
Specification
  • Size - 8
  • Material - Nitrile-Coated Cotton
  • Lining - DuPont Kevlar, Lined - Jersey Knit
  • Coating - Foam Nitrile
  • Style - Work Glove
  • Cuff Style - Slip-On
  • Color - Brown
  • Usage - Light Duty Fabrication, Plant Maintenance
  • Resistance - Abrasion, Cut, Puncture
  • Pack of 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.