Shop All Coated Gloves
Ansell
Ansell 012-27-805-10 Hycron Nitrile Coated Gloves; Size 10; Blue
Mfr # 012-27-805-10
Zoro # G503740783
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-27-805-10
- Zoro # G503740783
- Country of Origin China
- Category Coated Gloves
Description
Features
- Excellent resistance to snags, punctures, abrasions, cuts, greases and oils.
- Heavy-duty nitrile coating provides excellent dry grip as well as superior performance when handling rough, abrasive materials.
- Hycron gloves are the perfect replacement for cotton and leather.
- Soft jersey lining eliminates seams from working areas for greater comfort.
- Size - 10
- Material - Nitrile-Coated Jersey
- Lining - Jersey
- Coating - Nitrile
- Style - Extra Rough Finish, Fully Coated
- Cuff Style - Safety
- Color - Blue
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (11-801-6 -XS)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size S (MK296-S-CASE)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Coated Gloves, Coated, 15 ga, L, PR1 (11-841)
- EDGE Latex Free Glove, 48126VP Loose, 9, PR (48-126VP)
- Ansell Coated Gloves