Shop All Coated Gloves
Ansell
Ansell 012-23-193-10 Vinyl Gloves; 10; Orange
Mfr # 012-23-193-10
Zoro # G503750904
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-23-193-10
- Zoro # G503750904
- Country of Origin United States
- Category Coated Gloves
Description
Features
- Curved fingers, wing thumb and soft jersey lining offer superior comfort
- Ideal for use in cold or unheated work environments
- Tough PVC coating protects hands from abrasions and stays soft even when cold
- Size - 10
- Material - PVC-Coated Jersey
- Lining - Jersey
- Coating - PVC
- Style - Extra Rough Finish, Fully Coated
- Cuff Style - Safety
- Color - Orange
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 11.5M, Wht, Slip On, PR (4705-11.5M)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- SUPERGRIT 3" Stair nosing-4'0" length Black (231BF-BLA4)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 7, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- ANSELL Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair (11-840VP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- Ansell Gloves & Hand Protection