Shop All Coated Gloves
Ansell
Ansell 012-11-900-10 Hyflex Nbr Gloves; 10; White-Blue
Mfr # 012-11-900-10
Zoro # G003740757
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-11-900-10
- Zoro # G003740757
- Country of Origin Mexico
- Category Coated Gloves
Description
Features
- Ergonomic, natural fit for increased comfort
- Excellent grip in dry environments
- Molds naturally to the hand, decreasing fatigue
- Provides good snag, puncture and superior abrasion resistance
- Reduces oil penetration, which minimizes the risk of dermatitis
- Size - 10
- Material - Nitrile-Coated Knit
- Lining - Nylon
- Coating - Nitrile
- Style - Light Industrial Glove
- Cuff Style - Knit-Wrist
- Color - White/Blue
- Usage - Shipping and Receiving, Small Parts Handling
- Resistance - Abrasion
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR (11-840VP)
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12 (212513)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 9, PR (52-547)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- Ansell Coated Gloves