Shop All Cut-Resistant Gloves
Ansell
Ansell 012-11-510-8 Hyflex Light Cut Protection Gloves; Size 8; Black
Mfr # 012-11-510-8
Zoro # G203741097
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-11-510-8
- Zoro # G203741097
- UPC # 10076490027633
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Description
Features
- High level of protection with an ergonomic fit
- Integral cuff "ComfortFlex" padded cuff provides a soft feel, while providing cut protection on the outside
- Knitted Variable Stitch Design provides improved fit by releasing tension in high stress zones of the glove
- Machine launderable with minimal shrinkage
- Zonal nylon &Kevlar technology increases abrasion resistance on the palm and back of hand
- Size - 8
- Material - Kevlar Yarn
- Cuff Style - Knit-Wrist
- Resistance - Cut
- Coating - Foam Nitrile
- Color - Black
- Lining - DuPont Kevlar
- Usage - Assembly of sharp Objects
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (11-651)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- ANSELL Cut Resistant Gloves, A4, Gray 9, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-948)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- Ansell Gloves & Hand Protection