Shop All Cut-Resistant Gloves
Ansell
Ansell 012-11-510-11 Hyflex Light Cut Protection Gloves; Size 11; Black
Mfr # 012-11-510-11
Zoro # G103741098
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-11-510-11
- Zoro # G103741098
- UPC # 10076490027664
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Description
Features
- High level of protection with an ergonomic fit
- Integral cuff "ComfortFlex" padded cuff provides a soft feel, while providing cut protection on the outside
- Knitted Variable Stitch Design provides improved fit by releasing tension in high stress zones of the glove
- Machine launderable with minimal shrinkage
- Zonal nylon &Kevlar technology increases abrasion resistance on the palm and back of hand
- Size - 11
- Material - Kevlar Yarn
- Cuff Style - Knit-Wrist
- Resistance - Cut
- Coating - Foam Nitrile
- Color - Black
- Lining - DuPont Kevlar
- Usage - Assembly of sharp Objects
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- SYMPLASTICS Junior Door, Mat (12230)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- ANSELL LightDuty Multi-Purpose Gloves, Size11, PR (11-819)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- Ansell Cut-Resistant Gloves