Shop All Aprons
Ansell
AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal
Mfr # 56-300
Zoro # G4688765
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon/PVC
- Length 48 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 33 in |
Size | Universal |
Length Type | Shin |
Overall Length | 48 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Nylon, PVC, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 48 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- ANSELL Bib Apron, Yellow, Universal, 45 In. L (56-300)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- Ansell Workwear