Ansell Alphatec

Solvex 37-165 15'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves, 12PK


product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For reliable protection in a variety of applications choose these Ansell AlphaTec Solvex 37-165 15'' green 22 mil unsupported sandpatch nitrile gloves. These gloves are made of unsupported 22 mil nitrile for optimal dexterity and comfort while the curved finger design offers a natural fit to reduce hand fatigue. They have a smooth sandpatch finish that provides a secure grip and they are designed for use in wet and dry work environments. These gloves are unlined with no inner cotton flocking to minimize the risk of lint contamination. Plus they do not contain natural rubber latex making them safe to use by wearers with Type 1 allergies.Made of a high-performance nitrile compound these gloves are rated for ANSI level 4 abrasion resistance for superior protection against snags punctures and abrasions. For long-lasting service they will not swell weaken or degrade. The long 15'' length provides ample protection making them suitable for heavy-duty cleaning. They are also ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 15''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.