Shop All Chemical Resistant Gloves
Ansell Alphatec
Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK
Mfr # 20A3715510
Zoro # G911583897
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A3715510
- Zoro # G911583897
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec Solvex 37-155 13'' green 15 mil unsupported sandpatch nitrile gloves. These unsupported gloves have a 15 mil nitrile palm for optimal dexterity and comfort while the curved finger design offers a natural fit to reduce hand fatigue. They have a smooth sandpatch finish that provides a secure grip and they are designed for use in wet and dry work environments. These gloves are unlined with no inner cotton flocking to minimize the risk of lint contamination. Plus they do not contain natural rubber latex making them safe to use by wearers with Type 1 allergies.Made of a high-performance nitrile compound these gloves are rated for EN and ANSI level 4 abrasion resistance for superior protection against snags punctures and abrasions. For long-lasting service they will not swell weaken or degrade. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- 3M DBI-SALA Concrete Detent Socket and Cap (2101000)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (CHH-000A/10)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- ANSELL ALPHATEC Solvex 37-145 13'' Green 11 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3714510)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK (20A3717510)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- Ansell Alphatec Chemical Resistant Gloves