Shop All Aprons
Ansell
Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size
Mfr # 56-007
Zoro # G2492725
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 33 in
- Thickness 6 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 33 in |
Size | Universal |
Length | 44 in |
Length Type | Shin |
Overall Length | 44 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS Garden Shoe Sz 9 Black (5102BK09)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, 2X, PR (12-3365-60 2X)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- ANSELL Die Cut Apron, 47in. x 33in., White, PK72 (56-016)
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- Ansell Workwear