Shop All Coveralls & Overalls
Ansell
AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper
Mfr # 66-667
Zoro # G904230326
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6667x
- Protection Type Chemical, Liquid & Particulate
- Closure Features Zipper
- Includes Outer Boot Flaps No
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G904230326
- UPC # 20076490105765
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 22 in |
Maximum Waist Size | 22 in |
Minimum Chest Size | 23 in |
Maximum Chest Size | 23 in |
Fits Chest Size | 23 in |
Maximum Height | 64 in |
Minimum Waist Size | 22 in |
Minimum Height | 62 in |
Named Size | S |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 23 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 64 in, Height - Minimum 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 12, White, PR (L8562A40-002)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Flammable Combustible Liquids, Landscape (OS-DS-P-1014-L-2354)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- ANSELL Coverall, M, Red, Polyester (66-667)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, 4XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- Ansell Workwear