Shop All Aprons
Ansell
AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Black
Mfr # 56-512
Zoro # G4639257
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hycar, Cotton/Polyester
- Length 45 in
- Width 33 in
- Size Universal
- Thickness 19 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 33 in |
Size | Universal |
Length Type | Shin |
Overall Length | 45 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Nitrile, Apron Type Bib, Back Style Open, Breakaway No, Color Black, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 45 in, Overall Width 45 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White Security Sign 10 in. H X 14 in. W, 6PK (842051)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- LINCOLN ELECTRIC Wedling Beanie (K2993-ALL)
- ANSELL AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Yellow (56-510)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- FAME FABRICS Bib Apron, F53, Black (79041)
- Ansell Aprons