Shop All Chemical Resistant Gloves
Ansell Alphatec
62-401 13'' Blue Supported Crinkle Finish Natural Latex Rubber Gloves with Cotton Liner, 6PK
Mfr # 20A6240110
Zoro # G611584200
product price: $94.15
/pk 6, $15.69/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A6240110
- Zoro # G611584200
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 62-401 13'' blue supported crinkle finish natural latex rubber gloves with cotton liner. These gloves are made of liquid-proof natural latex rubber with a wrinkled finish. This design provides a secure grip in wet and dry conditions. These gloves are lined with cotton to provide superior thermal insulation in hot and cold environments. Ideal for heavyweight applications they offer an ergonomic fit for ultimate comfort and flexibility during intensive use.These gloves have a supported design for added protection and a thicker barrier against hazards. They are rated for ANSI level 2 cut resistance to ensure long-lasting durability and they have an impressive acceptable quality level of 1.5%. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC 23-202 12'' Blue Supported Sandblast PVC Gloves with Cotton Liner, 6PK (20A2320210)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-145 13'' Green 11 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3714510)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- Ansell Alphatec Gloves & Hand Protection